£37.09
Ex VAT
£44.51
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Centre to Cutting Tip | 20mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 16mm |
EAN | 5036140080720 |
ECLASS Code | 21019107 |
Head Length (l2) | 22mm |
Insert Holding Type | Lever Lock |
Insert Shape | Triangular |
Insert Size | 1604 |
Insert Style | TN_A TN_G |
ISO Designation | PTGNL 1616H16 |
MFR Part No. | PTGNR1616H16 |
Neck Length | 22mm |
Overall Length (l1) | 100mm |
Set Type | Individual Toolholder |
Shank Height (h) | 16mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 16mm |
Side to Cutting Tip (f) | 20mm |
Toolholder Style | PTGN |
UNSPSC Code | 23242106 |