Indexa

Vee Type, Toolpost Toolholder, To suit T.2 Toolpost

SKU:

IND4455140K

MPN:

4455140K

£72.49

Ex VAT

£86.99

Inc VAT

IN STOCK (5)

    Product Details

    Vee Type
    Ideal for all machine shop use.


    Product Specification
    Attribute
    Value

    B

    50.0mm

    Brand

    Indexa

    C

    40.0mm

    D

    14.0mm

    d Max

    19.0mm

    E

    22.0mm

    EAN

    5036140060371

    F

    19mm

    L

    98.5mm

    To Suit

    T.2

    Type

    Vee Type

    UNSPSC Code

    23242106