noscriptSherwood Machine Tap, M10 x 1.25mm, Metric Coarse, Spiral Flute, High Speed Steel, Steam Tempered 0850440F | Cromwell Tools

Sherwood

Machine Tap, M10 x 1.25mm, Metric Coarse, Spiral Flute, High Speed Steel, Steam Tempered

SKU:

SHR0850440F

MPN:

0850440F

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (50+)

    Product Details

    IS0 529 - Spiral Flute.
    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute Hand Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.


    Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.


    Thread Forms are Class 2 medium fit tolerance.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140180321

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Application

    Aluminium

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    80mm

    Pitch

    1.25mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    20mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806