Sherwood

Machine Tap, No.10 x 24 UNC, UNC, Spiral Point, High Speed Steel, Steam Tempered

SKU:

SHR0850830E

MPN:

0850830E

£11.19

Ex VAT

£13.43

Inc VAT

IN STOCK (50+)

    Product Details

    IS0 529 - Spiral point/gun nose are manufactured from HSS with a black oxide coating for added strength durability and a prolonged tool lifespan.


    Features and Benefits
    • HSS construction for added tool strength
    • Black oxide coating protects angainst wear caused by use and heat
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for greater tool accuracy


    Typical Applications
    • Tapping


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278561

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    58mm

    Shank Diameter

    5mm

    Square Width

    4mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    16mm

    Thread Size

    No.10

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    24

    UNSPSC Code

    27112806