SKU:
SHR0850790E
MPN:
0850790E
£19.19
Ex VAT
£23.03
Inc VAT
18 Variations Available
Product Details
Product Specification
IS0 529 - Spiral point/gun nose are manufactured from HSS with a black oxide coating for added strength durability and a prolonged tool lifespan.
Features and Benefits
• HSS construction for added tool strength
• Black oxide coating protects angainst wear caused by use and heat
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for greater tool accuracy
Typical Applications
• Tapping
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140278325 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 48mm |
Shank Diameter | 3.2mm |
Square Width | 2.5mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | No.4 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 40 |
UNSPSC Code | 27112806 |