SKU:
SHR0850820F
MPN:
0850820F
£12.99
Ex VAT
£15.59
Inc VAT
14 Variations Available
Product Details
Product Specification
These M2 grade High Speed Steel (HSS) Spiral Flute thread taps are designed for providing threaded holes in your choice of material. Available in a variety of sizes and specifications, the taps possess an oxidised finish.
Features and Benefits
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes
• Oxidised finish bolsters tool longevity
• Manufactured from High Speed Steel (HSS) for durability
Typical Applications
• Threading holes in metal
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140278516 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 45° |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 53mm |
Shank Diameter | 4.5mm |
Square Width | 3.55mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | No.8 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 32 |
UNSPSC Code | 27112806 |