SwissTech

Machine Tap, 1/8in. x 28 BSP, Spiral Point, Vanadium High Speed Steel, Steam Tempered, Yellow

SKU:

SWT1850902Y

MPN:

1850902Y

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (46)

    Product Details

    Spiral Point/Gun Nose - BSP - British Standard Pipe
    Bright Finish. DIN 5156. For through holes. Taper lead to DIN form B. (3.5 x P to 5.5 x P). Tapping tolerance to 6H.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140208452

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Brass Bronze Mild Steel Non-Alloy Carbon Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    90mm

    Shank Diameter

    7mm

    Square Width

    5.5mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    20mm

    Thread Size

    1/8in.

    Thread Standard

    BSP

    Threading Tap Type

    Machine Tap

    TPI

    28

    UNSPSC Code

    27112806