SwissTech

Machine Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Steam Tempered, Yellow

SKU:

SWT1850030Y

MPN:

1850030Y

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (14)

    Product Details

    Spiral Point/Gun Nose - ISO Metric Coarse
    HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B. (3.5 x P to 5.5 x P). Tapping tolerance to 6H.
    Manufactured to DIN 371/376.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140208339

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Brass Bronze Mild Steel Non-Alloy Carbon Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    100mm

    Pitch

    1.5mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    22mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806