SwissTech

Machine Tap, M12 x 1.75mm, Metric Coarse, Spiral Flute, Vanadium High Speed Steel, Steam Tempered, Blue

SKU:

SWT1852533B

MPN:

1852533B

£40.49

Ex VAT

£48.59

Inc VAT

IN STOCK (50+)

    Product Details

    HSS blue ring ISO (BLT) metric coarse oxidised spiral flute taps are made with a strong high speed steel with a black oxide finish for deep blind holes with reduced wear and improved heat resistance.


    Features and Benefits
    • High speed steel construction
    • Black oxide finish for reduced wear and improved heat resistance


    Material Applications
    • Steel
    • Stainless steel
    • Cast iron


    Standards
    • Taper lead to DIN form C (2 x P to 3 x P)
    • Tapping tolerance to 6H
    • DIN 371/376


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140208889

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Cast Iron Stainless Steel Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    110mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Spiral Flute

    Tapping Depth

    30mm

    Thread Direction

    Right Hand

    Thread Length

    18mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806