SwissTech

Machine Tap, M16 x 2mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright

SKU:

SWT1858539X

MPN:

1858539X

£34.79

Ex VAT

£41.75

Inc VAT

IN STOCK (50+)

    Product Details

    Spiral point/gun nose tool geometry (with up to 138 parameters) has been developed and optimised during long-term tests in co operation with users for the different sections of structural steel, aluminum casting, machining steel, VA steels, heat-resistant steels and tool steels. Selected hard coatings increase the range of applications. The objective of developing Swiss+Tech's 'Black Ring' Taps was the realisation of narrower tolerances and more efficient cutting times
    for the thread production.


    The unique general purpose properties of these taps guarantee high productivity by reducing the amount of time spent changing taps for different materials and at the same time reduces the number of taps required by the machine shop.


    Swiss+Tech 'Black Ring' machine taps with their wide range of applications are the result of years of experience in metal cutting. Responsible for our developments were the following demands from our main customers


    Features and Benefits
    • Increased versatility for use in a range of applications
    • HSS-E construction for reduced the tool changing times
    • Hard coating for use with a range of materials


    Typical Applications
    • Through holes


    Standards
    • ISO Metric
    • Taper lead to DIN form B
    • Tapping tolerance to 6H
    • Manufactured to DIN 371/376.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140209954

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    110mm

    Pitch

    2mm

    Shank Diameter

    12mm

    Square Width

    9mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    26mm

    Thread Size

    M16

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806