SwissTech

Machine Tap, M16 x 2mm, Metric Coarse, Spiral Flute, Vanadium High Speed Steel, Steam Tempered, Yellow

SKU:

SWT1850539Y

MPN:

1850539Y

£54.49

Ex VAT

£65.39

Inc VAT

IN STOCK (17)

    Product Details

    Spiral Flute - ISO Metric Coarse
    HSS-EV Oxidised Finish. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: Spiral flute to 6H.


    ISO Metric Coarse
    Helix angle 40°. Tapping depth 2.5 x D.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140208445

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    40°

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Brass Bronze Mild Steel Non-Alloy Carbon Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    110mm

    Pitch

    2mm

    Shank Diameter

    12mm

    Square Width

    9mm

    Tap Type

    Spiral Flute

    Tapping Depth

    40mm

    Thread Direction

    Right Hand

    Thread Length

    20mm

    Thread Size

    M16

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806