SwissTech

Machine Tap, M4 x 0.7mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, Bright, Green

SKU:

SWT1857515G

MPN:

1857515G

£22.99

Ex VAT

£27.59

Inc VAT

IN STOCK (50+)

    Product Details

    Made from a durable high speed steel HSS-EV green ring fluteless taps are designed for efficient stock removal with their coarse ground construction.


    Features and Benefits
    • HSS construction for excellent durability
    • Coarse ground for efficient stock removal during machining
    • Lubrication grooves are a feature of all taps of M3.0 and over
    • Fluteless with a bright finish for excellent heat and wear resistance
    • Ideal for through and blind holes


    Standards
    • Taper lead to DIN form B
    • (3.5 x P to 5.5 x P). Tapping tolerance to 6H
    • ISO Metric Coarse


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140209749

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Brass Copper

    Material Grade

    M35

    Overall Length

    63mm

    Pitch

    0.7mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Fluteless

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806