SwissTech

Machine Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:

SWT1855515N

MPN:

1855515N

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (27)

    Product Details

    Spiral Point/Gun Nose - ISO Metric Coarse
    HSS-PM Nitride & Oxide Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6HX

    EAN

    5036140209350

    ECLASS Code

    21010210

    Finish/Coating

    Nitride Steam Tempered

    Individual or Set

    Individual

    Material

    Powdered Metal High Speed Steel

    Material Application

    High-Temperature Alloys Nickel Titanium Alloys

    Number of Flutes

    3

    Overall Length

    63mm

    Pitch

    0.7mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806