noscriptSwissTech Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, Bright 1858568X | Cromwell Tools

SwissTech

Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, Bright

SKU:

SWT1858568X

MPN:

1858568X

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (50+)

    Product Details

    The tool geometry (with up to 138 parameters) has been developed and optimised during long-term tests in co operation with users for the different sections of structural steel, aluminum casting, machining steel, VA steels, heat-resistant steels and tool steels. Selected hard coatings increase the range of applications. The objective of developing Swiss+Tech's 'Black Ring' Taps was the realisation of narrower tolerances and more efficient cutting times
    for the thread production.


    The unique general purpose properties of these taps guarantee high productivity by reducing the amount of time spent changing taps for different materials and at the same time reduces the number of taps required by the machine shop.


    Swiss+Tech 'Black Ring' machine taps with their wide range of applications are the result of years of experience in metal cutting.


    Features and Benefits
    • HSS-Co construction for increased toughness
    • Deigned for applications involving blind holes
    • Right Hand spiral flutes for right handed cutting
    • 40° 'Supra Extra' chamfer form C blind holes <1,5 d all round IS0 2 (6H)


    Typical Applications
    • General tapping applications


    Standards
    • ISO Metric
    • Manufactured to DIN 371/376


    Notes
    • For general tapping applications. For production tapping of specific materials a specialist tap may be more suitable.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140209992

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Helix Angle

    40°

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    70mm

    Pitch

    0.8mm

    Shank Diameter

    6mm

    Square Width

    4.9mm

    Tap Type

    Spiral Flute

    Tapping Depth

    12.5mm

    Thread Direction

    Right Hand

    Thread Length

    8mm

    Thread Size

    M5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806