SKU:
SWT1853018B
MPN:
1853018B
£18.79
Ex VAT
£22.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Spiral Flute (BLF) - 'Biteless Flat' ISO Metric Coarse
HSS-EV Oxidised Finish. For shorter blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.
'Biteless Flat' ISO Metric Coarse
Helix angle 45°.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140208926 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Stainless Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | 0.8mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Flute |
Tapping Depth | 12.5mm |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |