SKU:
SWT1855018P
MPN:
1855018P
£15.99
Ex VAT
£19.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Spiral Flute - ISO Metric Coarse
HSS-PM Nitride Finish. For blind holes. Taper lead to DIN form B (3 x P). Tapping tolerance to 6HX.
ISO Metric Coarse
Helix angle 15°. Tapping depth 2.5 x D.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140209282 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride |
Helix Angle | 15° |
Individual or Set | Individual |
Material | Powdered Metal High Speed Steel |
Material Application | Nickel Titanium Alloys |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | 0.8mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Flute |
Tapping Depth | 12.5mm |
Thread Direction | Right Hand |
Thread Length | 9mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |