noscriptSwissTech Machine Tap, M8 x 1.25mm, Metric Coarse, Spiral Flute, Vanadium High Speed Steel, Steam Tempered, Blue 1853027B | Cromwell Tools

SwissTech

Machine Tap, M8 x 1.25mm, Metric Coarse, Spiral Flute, Vanadium High Speed Steel, Steam Tempered, Blue

SKU:

SWT1853027B

MPN:

1853027B

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (27)

    Product Details

    Spiral Flute (BLF) - 'Biteless Flat' ISO Metric Coarse
    HSS-EV Oxidised Finish. For shorter blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.


    'Biteless Flat' ISO Metric Coarse
    Helix angle 45°.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140208940

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Stainless Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    90mm

    Pitch

    1.25mm

    Shank Diameter

    8mm

    Square Width

    6.2mm

    Tap Type

    Spiral Flute

    Tapping Depth

    20mm

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M8

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806