SKU:
SWT1857527G
MPN:
1857527G
£14.79
Ex VAT
£17.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Made from a durable high speed steel HSS-EV green ring fluteless taps are designed for efficient stock removal with their coarse ground construction.
Features and Benefits
• HSS construction for excellent durability
• Coarse ground for efficient stock removal during machining
• Lubrication grooves are a feature of all taps of M3.0 and over
• Fluteless with a bright finish for excellent heat and wear resistance
• Ideal for through and blind holes
Standards
• Taper lead to DIN form B
• (3.5 x P to 5.5 x P). Tapping tolerance to 6H
• ISO Metric Coarse
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140209770 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Copper |
Material Grade | M35 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |