SKU:
SWT1853136B
MPN:
1853136B
£25.39
Ex VAT
£30.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Spiral Flute (BLF) - UNC
HSS-EV Oxidised Finish. For shorter blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.
UNC - Unified National Coarse Bright Finish
Tapping tolerance to 2B.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 2B |
EAN | 5036140374041 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Stainless Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 56 |
Shank Diameter | 4mm |
Square Width | 3mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | No.6 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 32 |
UNSPSC Code | 27112806 |