noscriptSherwood Plug Tap, Straight Flute, 1/2in. x 13 UNC, High Speed Steel, UNC, Bright 0850890C | Cromwell Tools

Sherwood

Plug Tap, Straight Flute, 1/2in. x 13 UNC, High Speed Steel, UNC, Bright

SKU:

SHR0850890C

MPN:

0850890C

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (50+)

    Product Details

    Unified Coarse, high speed steel, ground thread plug taps. Manufactured with precision ground flutes for producing accurate thread forms.


    Features and Benefits
    • High speed steel construction for added tool hardness
    • Manufactured with precision ground flutes for accurate thread forms
    • Excellent heat and wear resistance for prolonged tool lifespan
    • UNC - Unified Coarse thread standard
    • Plug chamfer type
    • Straight flute


    Typical Applications
    • Hand tapping


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278882

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    89mm

    Shank Diameter

    9mm

    Square Width

    7.1mm

    Thread Direction

    Right Hand

    Thread Length

    29mm

    Thread Size

    1/2in.

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    TPI

    13

    UNSPSC Code

    27112806