SKU:
SHR0853440C
MPN:
0853440C
£61.19
Ex VAT
£73.43
Inc VAT
4 Variations Available
Product Details
Product Specification
ANSI 94.9
Straight Flute
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Dimensions Standard | ANSI 94.9 |
EAN | 5036140182967 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 79mm |
Shank Diameter | 17.5mm |
Square Width | 13mm |
Thread Direction | Right Hand |
Thread Length | 35mm |
Thread Size | 1/2in. |
Thread Standard | NPTF |
Threading Tap Type | Hand Tap |
TPI | 14 |
UNSPSC Code | 27112806 |