SKU:
SHR0853030C
MPN:
0853030C
£19.59
Ex VAT
£23.51
Inc VAT
8 Variations Available
Product Details
Product Specification
Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ANSI 94.9.
Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life
Standards
• ANSI 94.9
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Dimensions Standard | ANSI 94.9 |
EAN | 5036140182837 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 62mm |
Shank Diameter | 14mm |
Square Width | 10.7mm |
Thread Direction | Right Hand |
Thread Length | 27mm |
Thread Size | 1/4in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |