SKU:
SHR0853420C
MPN:
0853420C
£28.29
Ex VAT
£33.95
Inc VAT
4 Variations Available
Product Details
Product Specification
ANSI 94.9
Straight Flute
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Dimensions Standard | ANSI 94.9 |
EAN | 5036140182943 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 62mm |
Shank Diameter | 14mm |
Square Width | 10.7mm |
Thread Direction | Right Hand |
Thread Length | 27mm |
Thread Size | 1/4in. |
Thread Standard | NPTF |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |