Sherwood

Taper Tap, M1.6 x 0.35mm, Straight Flute, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0850130A

MPN:

0850130A

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (30)

    Product Details

    Sherwood HSS metric coarse straight flue ground thread taper taps are the general purpose option for thread cutting in most materials.


    Features and Benefits
    • Manufactured from durable high speed steel
    • Precision ground flutes for accurate thread cutting
    • Tapered chamfer for applications where cutting through is required
    • Features class 2 thread forms with medium fit tolerance
    • Manufactured with a bright finish


    Typical Applications
    • Tapping
    • Steel
    • Brass
    • Aluminium
    • Engineering
    • Manufacturing


    Standards
    • Tap dimensions to ISO529
    • Thread Forms are Class 2 medium fit tolerance


    Notes
    • Available in sizes 1.0 x 0.25mm - 56 x 5.50mm


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Taper

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140178724

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    41mm

    Pitch

    0.35mm

    Shank Diameter

    2.5mm

    Square Width

    2mm

    Thread Direction

    Right Hand

    Thread Length

    8mm

    Thread Size

    M1.6

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806