Sherwood

Plug Tap, 10mm x 1.5mm, Straight Flute Extension, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0850450J

MPN:

0850450J

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (50+)

    Product Details

    Metric coarse, long series straight flute, high speed steel ground thread plug tap for general purpose use.


    Features and Benefits
    • Metric coarse thread standard
    • 3 flutes
    • Long series straight shank construction
    • 6H Class of fit
    • Precision ground flutes
    • Plug chamfer tap
    • High speed steel
    • Bright finish
    • Right hand thread direction
    • Class 2 thread forms - medium fit tolerance


    Typical Applications
    • Cast iron
    • General purpose
    • Steel
    • Stainless steel


    Standards
    • IS0 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140180413

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    108mm

    Pitch

    1.5mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806