SKU:
SHR0852250C
MPN:
0852250C
£113.99
Ex VAT
£136.79
Inc VAT
6 Variations Available
Product Details
Product Specification
British standard pipe thread high speed steel, ground thread straight flute plug taps are ideal for hand tapping applications on various materials.
Features and Benefits
• HSS construction for greater strength
• Precision ground flutes for improved tool accuracy
• Heat and wear resistant properties for prolonged tool lifespan
• Right hand cut
• Bright finish
Typical Applications
• Tapping
• Through holes
• Blind holes
• Steel
• Stainless steel
• Cast iron
• Non-ferrous metals
• Aluminium
Standards
• Tap dimensions conform to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140182806 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 6 |
Overall Length | 109mm |
Shank Diameter | 25mm |
Square Width | 20mm |
Thread Direction | Right Hand |
Thread Length | 33mm |
Thread Size | 1in. |
Thread Standard | BSPT |
Threading Tap Type | Hand Tap |
TPI | 11 |
UNSPSC Code | 27112806 |