£14.79
Ex VAT
£17.75
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric fine, straight flute, high speed steel ground thread second tap. Ideal for general purpose hand tapping.
Features and Benefits
• Metric fine thread standard
• Straight flute construction
• Second chamfer tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class of fit 6H
• Class 2 thread forms - medium fit tolerance
• Precision ground flutes
Typical Applications
• Steel
• Stainless steel
• Cast iron
• General purpose
Standards
• IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140277670 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 44.5mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.24mm |
Thread Direction | Right Hand |
Thread Length | 9.5mm |
Thread Size | M2.2 |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |