Sherwood

Second Tap, M3 x 0.6mm, Straight Flute, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0850240B

MPN:

0850240B

£7.09

Ex VAT

£8.51

Inc VAT

IN STOCK (50+)

    Product Details

    Sherwood high-speed steel second taps are the general-purpose option for hand thread cutting in most materials.


    Features and Benefits
    • Manufactured from durable high-speed steel
    • Precision ground flutes for accurate thread-cutting
    • Features class 2 thread forms with medium fit tolerance
    • Manufactured with a bright finish
    • Straight flute construction
    • Right-hand cutting direction


    Typical Applications
    • Tapping
    • Steel
    • Brass
    • Aluminium
    • Engineering
    • Manufacturing


    Standards
    • Tap dimensions to ISO529
    • Thread Forms are Class 2 medium fit tolerance


    Notes
    • Available in sizes 1.0 x 0.25mm - 48 x 5.00mm


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Second

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140179073

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    48mm

    Pitch

    0.6mm

    Shank Diameter

    3.15mm

    Square Width

    2.5mm

    Thread Direction

    Right Hand

    Thread Length

    14.5mm

    Thread Size

    M3

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806