Sherwood

Taper Tap, Straight Flute, 3/8in. x 16 UNC, High Speed Steel, UNC, Bright

SKU:

SHR0850870A

MPN:

0850870A

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (47)

    Product Details

    IS0 529 - Straight Flute Individual Sizes


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Taper

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278752

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Material

    High Speed Steel

    Number of Flutes

    4

    Overall Length

    80mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    3/8in.

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806