£18.99
Ex VAT
£22.79
Inc VAT
6 Variations Available
Product Details
Product Specification
IS0 529 - Spiral Point/Gun Nose
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 529 |
EAN | 5036140280915 |
ECLASS Code | 21010210 |
Material | High Speed Steel |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Size | 5/16in. |
Thread Standard | BSF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |