Sherwood

Second Tap, Straight Flute, 5/8in. x 11 BSW, High Speed Steel, BSW, Bright

SKU:

SHR0851420B

MPN:

0851420B

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (21)

    Product Details

    ISO 529 - Straight Flute Individual Sizes - Second.
    Thread Forms are Class 2 medium fit tolerance.


    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute Hand Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.


    Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Second

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140280526

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    102mm

    Shank Diameter

    12.5mm

    Square Width

    10mm

    Thread Direction

    Right Hand

    Thread Length

    32mm

    Thread Size

    5/8in.

    Thread Standard

    BSW

    Threading Tap Type

    Hand Tap

    TPI

    11

    UNSPSC Code

    27112806