SKU:
SHR0850355A
MPN:
0850355A
£10.29
Ex VAT
£12.35
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric fine high speed steel ground thread taper taps
Features and Benefits
• Large thread size range available from M2 to M32
• Class 2 thread forms for medium fit tolerance
• Precision ground flutes
• Bright finish
• Constructed from high speed steel
• 6H class of fit
• Straight flute
• Right hand thread
Typical Applications
• Cast iron
• Steel
• Stainless steel
Standards
• ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140277748 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 55mm |
Pitch | 0.5mm |
Shank Diameter | 6mm |
Square Width | 5mm |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M6 |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |