SKU:
SHR0851140C
MPN:
0851140C
£14.99
Ex VAT
£17.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Unified Coarse, high speed steel, ground thread plug taps. Manufactured with precision ground flutes for producing accurate thread forms.
Features and Benefits
• High speed steel construction for added tool hardness
• Bright finish
• Superb heat and wear resistance for prolonged tool lifespan
• Unified Fine(UNF) thread standard
• Plug chamfer type
• Straight shank construction
• Manufactured with precision ground flutes to ensure accurate thread forms
• Class 2 thread forms / medium fit tolerance
• Right hand thread direction
Typical Applications
• Hand tapping
• Steel
• Aluminium
• Cast Iron
• Non-ferrous metals
• Stainless Steel
Standards
• ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140279742 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 85mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | 7/16in. |
Thread Standard | UNF |
Threading Tap Type | Hand Tap |
TPI | 20 |
UNSPSC Code | 27112806 |