SKU:
SHR0850930A
MPN:
0850930A
£38.29
Ex VAT
£45.95
Inc VAT
14 Variations Available
Product Details
Product Specification
IS0 529 - Straight Flute Individual Sizes
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140279056 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 118mm |
Shank Diameter | 16mm |
Square Width | 12.5mm |
Thread Direction | Right Hand |
Thread Length | 38mm |
Thread Size | 7/8in. |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 9 |
UNSPSC Code | 27112806 |