SKU:
SHR0850395A
MPN:
0850395A
£11.89
Ex VAT
£14.27
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric fine high speed steel ground thread taper taps
Features and Benefits
• Large thread size range available from M2 to M32
• Class 2 thread forms for medium fit tolerance
• Precision ground flutes
• Bright finish
• Constructed from high speed steel
• 6H class of fit
• Straight flute
• Right hand thread
Typical Applications
• Cast iron
• Steel
• Stainless steel
Standards
• ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179936 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 72mm |
Pitch | 0.75mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | M8 |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |