SKU:
SHR0850400B
MPN:
0850400B
£9.89
Ex VAT
£11.87
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric fine, straight flute, high speed steel ground thread second tap. Ideal for general purpose hand tapping.
Features and Benefits
• Metric fine thread standard
• Straight flute construction
• Second chamfer tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class of fit 6H
• Class 2 thread forms - medium fit tolerance
• Precision ground flutes
Typical Applications
• Steel
• Stainless steel
• Cast iron
• General purpose
Standards
• IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179981 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 72mm |
Pitch | 1mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | M8 |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |