SKU:
SHR0870410N
MPN:
0870410N
£25.49
Ex VAT
£30.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Sherwood metric coarse left hand straight flute ground thread plug taps are suitable for hand tapping application on most materials.
Features and Benefits
• Made from High-Speed Steel (HSS) with a bright finish
• 6H Class of fit
• Left hand cutting direction
Typical Applications
• Steel
• Stainless steel
• Cast iron
• Non-ferrous metals
• Aluminium
Standards
• Sherwood Tap dimensions confirm to ISO5 29
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140282421 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 72mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Left Hand |
Thread Length | 22mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |