Sherwood

Taper Tap, Straight Flute, No.10 x 24 UNC, High Speed Steel, UNC, Bright

SKU:

SHR0850830A

MPN:

0850830A

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    IS0 529 - Straight Flute Individual Sizes


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Taper

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278530

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    58mm

    Shank Diameter

    5mm

    Square Width

    4mm

    Thread Direction

    Right Hand

    Thread Length

    16mm

    Thread Size

    No.10

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    TPI

    24

    UNSPSC Code

    27112806