noscriptSherwood Plug Tap, Straight Flute, No.12 x 24 UNC, High Speed Steel, UNC, Bright 0850840C | Cromwell Tools

Sherwood

Plug Tap, Straight Flute, No.12 x 24 UNC, High Speed Steel, UNC, Bright

SKU:

SHR0850840C

MPN:

0850840C

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (50+)

    Product Details

    Unified Coarse, high speed steel, ground thread plug taps. Manufactured with precision ground flutes for producing accurate thread forms.


    Features and Benefits
    • High speed steel construction for added tool hardness
    • Manufactured with precision ground flutes for accurate thread forms
    • Excellent heat and wear resistance for prolonged tool lifespan
    • UNC - Unified Coarse thread standard
    • Plug chamfer type
    • Straight flute


    Typical Applications
    • Hand tapping


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278615

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    62mm

    Shank Diameter

    5.6mm

    Square Width

    4.5mm

    Thread Direction

    Right Hand

    Thread Length

    17mm

    Thread Size

    No.12

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    TPI

    24

    UNSPSC Code

    27112806