SKU:
SHR0850790A
MPN:
0850790A
£10.79
Ex VAT
£12.95
Inc VAT
14 Variations Available
Product Details
Product Specification
IS0 529 - Straight Flute Individual Sizes
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140278295 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 48mm |
Shank Diameter | 3.2mm |
Square Width | 2.5mm |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | No.4 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 40 |
UNSPSC Code | 27112806 |