SKU:
KEN1000190K
MPN:
1000190K
£25.99
Ex VAT
£31.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.
Attribute | Value |
---|---|
Brand | Kennedy |
Clearance Angle | 6° |
Cutting Direction | Neutral |
EAN | 5036140094277 |
ECLASS Code | 21010901 |
Included Angle | 30° |
ISO Category Grade | P |
ISO Cut | P20 - P30 |
Lead Angle | 15° |
Material Application | Steel |
Overall Length | 5in. |
Shank Height | 5/8in. |
Shank Width | 5/8in. |
Standards Met | ISO DIN BHMA |
Tip Material | Carbide |
Tool Number | 016 |
Tool Type | Straight Round Nose Turning |
UNSPSC Code | 23241601 |