noscriptKennedy Brazed Tool, 2132, For use with Cranked Knife Turning, P20 - P30 1009010K | Cromwell Tools

Kennedy

Brazed Tool, 2132, For use with Cranked Knife Turning, P20 - P30

SKU:

KEN1009010K

MPN:

1009010K

£23.89

Ex VAT

£28.67

Inc VAT

IN STOCK (3)

    Product Details

    Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.


    P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Clearance Angle

    6°

    Cutting Direction

    Right Hand

    EAN

    5036140095588

    ECLASS Code

    21010901

    ISO Category Grade

    P

    ISO Cut

    P20 - P30

    Lead Angle

    5°

    Material Application

    Steel

    Overall Length

    4in.

    Shank Height

    1/2in.

    Shank Width

    1/2in.

    Standards Met

    ISO DIN BHMA

    Tip Material

    Carbide

    Tool Number

    2132

    Tool Type

    Cranked Knife Turning

    UNSPSC Code

    23241601