Kennedy

Brazed Tool, 300, For use with Square Shank Boring, P20 - P30

SKU:

KEN1006580K

MPN:

1006580K

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (1)

    Product Details

    Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
    P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.


    Product Documents
    Product Specification
    Attribute
    Value

    Boring Bar Angle

    80°

    Brand

    Kennedy

    Clearance Angle

    6°

    Cutting Direction

    Neutral

    EAN

    5036140095540

    ECLASS Code

    21010901

    Included Angle

    80°

    ISO Category Grade

    P

    ISO Cut

    P20 - P30

    Lead Angle

    40°

    Material Application

    Steel

    Overall Length

    1-1/2in.

    Shank Height

    1/4in.

    Shank Width

    1/4in.

    Standards Met

    ISO DIN BHMA

    Tip Material

    Carbide

    Tool Number

    300

    Tool Type

    Square Shank Boring

    UNSPSC Code

    23241601