noscriptKennedy Magnetic, Block Chucks, 60mm x 75mm x 30mm 4002500K | Cromwell Tools

Kennedy

Magnetic, Block Chucks, 60mm x 75mm x 30mm

SKU:

KEN4002500K

MPN:

4002500K

£80.39

Ex VAT

£96.47

Inc VAT

OUT OF STOCK

    Product Details

    For use with magnetic chucks that have parallel poles, so that the magnetic field can be extended to hold awkwardly shaped workpieces. Supplied in matched pairs. Machinable.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Dimensions

    60mm x 75mm x 30mm

    EAN

    5036140107717

    ECLASS Code

    21049090

    Height

    30mm

    Length

    75mm

    Type

    Block Chucks

    UNSPSC Code

    27112109

    Weight

    1.5kg

    Width

    60mm