Kennedy

Butt Welded Tool, No.25, 12 x 12mm, Right Hand, Right Angle Recessing, High Speed Steel

SKU:

KEN0106120K

MPN:

0106120K

£23.99

Ex VAT

£28.79

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS 1296 : Part 3 : 1978.


    Right Angle Recessing


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    0°

    Brand

    Kennedy

    Cutting Direction

    Right Hand

    EAN

    5036140337671

    ECLASS Code

    21010901

    Front Clearance Angle

    6°

    Material Application

    Alloy Steel Aluminium Brass Bronze Cast Iron Steel

    Material Grade

    HSS

    Overall Length

    100mm

    Shank Height

    12.00mm

    Shank Width

    12.00mm

    Side Clearance Angle

    3°

    Standards Met

    BS 1296 Part 3: 1978

    Tip Material

    High Speed Steel

    Tool Number

    25

    Tool Type

    Right Angle Recessing

    Top Rake Angle

    5°

    Trail Angle

    2°

    UNSPSC Code

    23242300