SKU:
SHR0251806C
MPN:
0251806C
£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
General purpose metric drills for drilling steels, cast iron, nickel brass and graphite.
These HSS drills are designed for light duty work.
Features and Benefits
• 1/2in. reduced parallel shank for drilling larger holes
Typical Applications
• Blacksmithing
• Metalworking
• Construction
Notes
• Manufactured to works standard
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 14 |
Drill Diameter Tolerance | h8 |
EAN | 5036140173019 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Flute Length | 78mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 150mm |
Point Angle | 118° |
Point Type | Standard |
Shank Diameter | 1/2in. |
Shank Diameter Tolerance | -0.125 |
Shank Type | Reduced |
Standards Met | Works Standard |
UNSPSC Code | 23241606 |
Web Thickness | Standard |