£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Suitable for use with both standard and plastic blow guns.
Features and Benefits
• Allows a greater distance from a workpiece
• Perfect for reaching hard-to-reach places
Notes
• Nozzle size: 30mm
• Thread size: R 1/8
• Suitable for air and water
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875042077 |
ECLASS Code | 21069190 |
For Use With | Plastic Blow Guns Standard Blow Guns |
Material | Stainless Steel |
MFR Part No. | BGN466 |
Nozzle Size | 3mm |
Number of Pieces | 1 |
Overall Length | 230mm |
Suitable for use with | Air/Water |
Thread Size | R 1/8in. |
Type | Nozzle |
UNSPSC Code | 27131600 |