£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
SR500
Highly effective, durable and compact speed ratchet, perfect for a wide range of applications.
Technical Information
• 1/2" square drive,
• M13 bolt capacity.
• Sound pressure Level: 89 db(A)
• Sound Power level: 89 db(A)
• Vibration: 4.0 m/s²
Features and Benefits
• Ball type retainer
• Disc type reversing action
• Very compact, lightweight design
• Ideal for automotive work
• front exhaust
Notes
• Free speed: 150rpm.
• Air inlet thread: 1/4" NPT.
• Minimum air hose size (ID): 10mm (3/8").
• Air pressure: 6.2bar/90psi.
• Air consumption: 4cfm* (1.88 l/s).
• Torque: 68 Nm
• Overall length: 265 mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Body Style | Right Angle |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5036140089211 |
Item | Air Ratchet Wrench |
Maximum Torque | 68Nm |
Model Number | SR500 |
No Load Speed | 150rpm |
Noise / Vibration Information | Sound Power level 96db(A) Sound pressure Level 89db(A) Vibration: 4.0 m/s² |
Power Source | Air |
Series | SR500 |
UNSPSC Code | 27111753 |
Weight | 1.1kg |