R2228.11
Ex VAT
R2562.33
Inc VAT
Product Details
Product Specification
Product Documents
HP2190
A highly dependable pistol grip air hammer, ideal for a wide range of workshop and automotive uses.
Features and Benefits
• Supplied with a handy retainer spring
• Ergonomic pistol grip handle for ease of use
• Ultra versatile - accepts all standard 0.401" shank tools
Notes
• 1/4" NPT air inlet thread for 10mm air hose
• 90psi air pressure
• 4cfm* air consumption
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 NPT |
Blows per Minute | 2,100bpm |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089303 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Includes | Retainer Spring |
Material | Alloy Steel |
MFR Part No. | HP2190 |
Model Number | HP2190 |
Overall Height | 160mm |
Overall Length | 230mm |
Overall Width | 53mm |
Speed Features | Single Speed |
Stroke Length | 90mm |
UNSPSC Code | 27131504 |
Weight | 2kg |