Kobe Red Line

DP2610, Air Drill, Air, 2600rpm, Keyed, 1 to 10mm, 1/4in., 447W

SKU:

KBE2701390D

MPN:

2701390D

£88.49

Ex VAT

£106.19

Inc VAT

IN STOCK (50+)

    Product Details

    DP2610
    10mm Jacobs chuck, stall resistant, directional front exhaust, hammer finish casing, needle bearing gears


    Air inlet thread: 1/4" NPT.
    Minimum air hose size (ID): 3/8"(10mm).
    Chuck capacity: 10mm.
    Spindle thread: 3/8" - 24.
    Air pressure: 90PSI/6.3Bar.
    Air consumption: 4cfm* (113 ltr/min).
    Sound pressure level: 100dBA.
    Sound power level: 103dBA.
    Vibration level: 2.5m/s2.
    Overall length: 180mm.


    *Based on a 15 second cycle per minute average use.


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    113CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Kobe Red Line

    Chuck Capacity

    10mm

    Chuck Type

    Keyed

    Compatible Hose Inner Diameter

    10mm

    EAN

    5036140089037

    ECLASS Code

    21052003

    Features

    Teasing Throttle

    Height

    165mm

    Item

    Air Drill Driver

    Length

    180mm

    MFR Part No.

    DP2610

    Model Number

    DP2610

    No Load Speed

    2600rpm

    Noise / Vibration Information

    Vibration Uncertainty K: 1.5m/s²

    Power

    447W

    Power Source

    Air

    Reversibility

    Non-reversible

    UNSPSC Code

    27112703

    Weight

    0.9kg

    Width

    45mm